ABRASIVE PSA ROLL,150G,30 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ABRASIVE PSA ROLL,150G,30 FT.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L407
  • Mfr. Model # 11L407
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 607
  • Shipping Weight 0.5 lbs

Product Details

Rolls can be torn to exact lengths, eliminating waste. Cloth Rolls, for polishing lathe turnings, rolls and cylinders: light deburring: blending machine tool marks: removing rust and scale: fine sanding and polishing. J-weight backing. Paper Rolls, for preparing primed and painted surfaces.

Technical Specs

  • Length 30 ft.
  • Width 4-1/2"
  • Colour Champagne
  • Grit 150
  • Backing Weight B Weight Latex Paper
  • Abrasive Material Aluminum Oxide
  • Grade Fine
  • Item Abrasive Roll
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list