Skip Content
ABRASIVE PSA ROLL,120G,30 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ABRASIVE PSA ROLL,120G,30 FT.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L406
  • Mfr. Model # 11L406
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 607
  • Shipping Weight 0.5 lbs

Product Details

Rolls can be torn to exact lengths, eliminating waste. Cloth Rolls, for polishing lathe turnings, rolls and cylinders: light deburring: blending machine tool marks: removing rust and scale: fine sanding and polishing. J-weight backing. Paper Rolls, for preparing primed and painted surfaces.

Technical Specs

  • Length 30 ft.
  • Colour Champagne
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Width 4-1/2"
  • Backing Weight B Weight Latex Paper
  • Item Abrasive Roll
  • Grade Fine
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list