Skip Content
ABRASIVE HAND PAD,AL OXIDE,VF,10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE HAND PAD,AL OXIDE,VF,10/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W986
  • Mfr. Model # 26W986
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Maroon
  • Item Abrasive Hand Pad
  • Length 9"
  • Width 6"
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Function Cleaning, Finishing, Deburring, Rust Removal: Defuzzing Wood: Preparing surfaces for painting
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list