Skip Content
ABRASIVE HAND PAD,AL OXIDE,GREEN,VF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE HAND PAD,AL OXIDE,GREEN,VF

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W987
  • Mfr. Model # 26W987
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Abrasive Hand Pad
  • Colour Green
  • Width 6"
  • Length 9"
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Function For hand cleaning and scouring, light cleaning of metal surfaces and removal of light surface oxidation, stains, and marks.
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list