ABRASIVE FLEXIBLE 1/8IN X 1IN X 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ABRASIVE FLEXIBLE 1/8IN X 1IN X 5IN

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI82-006
  • Mfr. Model # 82-006
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.25 lbs

Product Details

Flexible abrasives, 1/8 x 1 x 5 inches.

Technical Specs

  • Package Quantity 1
  • Grade Fine/Polish
  • Length x Width x Depth (In.) 1/8 x 1 x 5
  • For Use With Automotive Generators, Starter Motors and Similar Equipment
  • Type Flexable
  • Item Flexible Abrasive
  • Function Cleans and Burnishes Commutators, Removes Dirt and Grease, Imparts a Super-finish Surface

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list