Skip Content
ABRASIVE BLAST CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE BLAST CABINET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z916
  • Mfr. Model # 10Z916
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.2 lbs

Technical Specs

  • Application For Dry Blasting and Cleaning Of Small Parts
  • Min. CFM @ 80 PSI 6.2
  • Features Painted Steel Housing, 12V Work Light, Shop Vacuum Outlet Port
  • Includes 3 Clear Plastic Sheets with Adhesive Edges For Protecting Door Window, Removable Metal Wire Mesh Parts Shelf, Textured Rubber Gloves, Intake Filter, 26 In Media Transfer Hose, Siphon Feed Gun
  • Item Abrasive Blast Cabinet
  • Window 19 X 15 1/2"
  • Cabinet Design Benchtop
  • Work Area Dimensions 22" x 18" x 12"
  • Blast Cabinet Grouping Abrasive Blast Cabinet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list