Skip Content
ABRASION RESISTANCE KNIT GLOVE,COTT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ABRASION RESISTANCE KNIT GLOVE,COTT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS9XW54
  • Mfr. Model # 9XW54
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour White/Rust
  • Application General Maintenance, Assembly, Construction and Material Handling
  • Item Abrasion Resistant Knit Gloves
  • Material Polyester/Cotton
  • Size Men's One Size Fits Most
  • Grip Pattern Dots
  • Coating Coverage Palm
  • Sold As Pair
  • Grip Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list