ABRASION PROOF WATER HOSE 5/8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ABRASION PROOF WATER HOSE 5/8X100

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR9976400
  • Mfr. Model # 9976400
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Product Details

Extreme abrasion proof - made of vinyl. Burst rating - 450 PSI. Metal spring sleeve. Continuous flow inner tube for kink prevention. Diameter 5/8 inch. Length 100 ft.

Technical Specs

  • Item Water Hose
  • Maximum Pressure 450 PSI
  • Hose Material Vinyl
  • Hose Length 100 ft.
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Kink Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list