AB UNION ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AB UNION ASSY

PARKER

Web Price : $6.51 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62AB6
  • Mfr. Model # 62AB6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • For Use With Copper, J844 Nylon
  • Length 2.87
  • Material Brass
  • Item Union
  • Temp. Range -65 - 250 Degrees F
  • Pressure (PSI) up to 400 PSI
  • Connection Compression
  • Hex Size 9/16
  • Tube Size 3/8"
  • Standards DOT FMVSS 571.106 and SAE J261
  • Sub-Category Unions

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list