Skip Content
AA 8 PK KIT AMBER 4 AA BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AA 8 PK KIT AMBER 4 AA BATTERIES

TURBOFLARE CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBFTF-AA8PK-A
  • Mfr. Model # TF-AA8PK-A
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 9.0 lbs

Product Details

TurboFlare(TM) kit of 8, amber. Uses 4 AA batteries. Has all the same features of the TurboFlare(TM) SOS complete with full 360 degree rotation with ultra bright LED's, 4 options in warning light patterns and a high impact casing.

Technical Specs

  • Item Kit of 8 Amber
  • Shell Color Red
  • Number of LEDs 20
  • Item - LED Flares and Batons Flare Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list