images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
A742 DRILLING UNIT 1-1/2IN
- Item # WLT39D742
- Mfr. Model # 39D742
- UNSPSC # 27112703
- CATALOGUE PAGE # 417
- Shipping Weight 44.709 lbs
Product Details
Technical Specs
- Item Magnetic Drill Press
- Amps 10.0
- No Load RPM 310/450
- Tool Weight 33.0 lbs.
- Capacity Steel 2"
- Chuck Size 1/2"
- Drill Point Pressure 1,250 lbs.
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.