Discontinued with Replacement
A731 CORE DRILL UNIT 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

A731 CORE DRILL UNIT 1-1/4

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT39D731
  • Mfr. Model # 39D731
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 417
  • Shipping Weight 44.709 lbs
Compare
Suggested Replacement Product
ICECUT 100 600-120VAC

Web Price : $1,710.45 / EACH

Product Details

Magnetic core drill press for drilling large holes, 1-1/4 inches.

Technical Specs

  • Item Magnetic Drill Press
  • No Load RPM 450/730
  • Tool Weight 33.0 lbs.
  • Amps 10.0
  • Capacity Steel 1-1/4"
  • Drill Point Pressure 850 lbs.
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list