Skip Content
A700 SLIM GRAY/I/O MIRRIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A700 SLIM GRAY/I/O MIRRIR HC

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA754
  • Mfr. Model # A754
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.04 lbs

Product Details

A 700 slim series. Fits small or narrow faces. Lightweight design, molded universal nose bridge, flexible temples and soft temple tip pads. 9-base polycarbonate lenses provide a 180 degree field of distortion-free vision. Complies with ANSI Z87.1-2010 (high impact) and CSA Z94.3 safety standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Gray Frame
  • Size Slim
  • Lens Colour Gray
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Sport Temples
  • UV Protection 99.90%
  • Frame Design Uni-Lens
  • Temple Colour Gray
  • Includes Flexible Temples and Soft Temple Tip Pads
  • Series A700 Slim
  • Gender Unisex
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List