A700 SLIM CLEAR/CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A700 SLIM CLEAR/CLEAR AF

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA755
  • Mfr. Model # A755
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 1.0 lbs

Product Details

A 700 slim series. Fits small or narrow faces. Lightweight design, molded universal nose bridge, flexible temples and soft temple tip pads. 9-base polycarbonate lenses provide a 180 degree field of distortion-free vision. Complies with ANSI Z87.1-2010 (high impact) and CSA Z94.3 safety standards.

Technical Specs

  • Item Safety Glasses
  • Size Slim
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Frameless Uni-Lens
  • Lens Coating Anti-Fog
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Sport Temples
  • UV Protection 99.90%
  • Temple Colour Clear
  • Frame Design Uni-Lens
  • Includes Flexible Temples and Soft Temple Tip Pads
  • Series A700 Slim
  • Gender Unisex
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list