Skip Content
A45 COVERALL SHELL, SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A45 COVERALL SHELL, SMALL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41483
  • Mfr. Model # 41483
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 8.21 lbs

Technical Specs

  • Item Disposable Coveralls
  • Colour White
  • Material Microporous Film Laminate
  • Size S
  • Seam Style Serged
  • Standards NFPA 99
  • Closure Type Zipper
  • Color Family Whites
  • Ankle Style Open
  • Cuff Style Open
  • Fabric Weight 1.9 oz.
  • Inseam 28-1/2"
  • Fits Waist Size 45"
  • Fits Chest Size 49-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list