Skip Content
A45 COVERALL SHELL, 3X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A45 COVERALL SHELL, 3X-LARGE

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41488
  • Mfr. Model # 41488
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 11.94 lbs

Technical Specs

  • Seam Style Serged
  • Material Microporous Film Laminate
  • Item Disposable Coveralls
  • Colour White
  • Closure Type Zipper
  • Standards NFPA 99
  • Colour Family Whites
  • Cuff Style Open
  • Ankle Style Open
  • Fits Chest Size 63-1/2"
  • Fabric Weight 1.9 oz.
  • Inseam 33-3/4"
  • Fits Waist Size 60-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list