A45 COVERALL HOODED,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A45 COVERALL HOODED,XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41506
  • Mfr. Model # 41506
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 10.96 lbs

Technical Specs

  • Colour White
  • Item Hooded Disposable Coveralls
  • Material Microporous Film Laminate
  • Seam Style Serged
  • Closure Type Zipper
  • Standards NFPA 99
  • Cuff Style Elastic
  • Colour Family Whites
  • Ankle Style With Attached Boots
  • Fabric Weight 1.9 oz.
  • Fits Chest Size 59-1/2"
  • Inseam 32"
  • Fits Waist Size 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list