Skip Content
A45 COVERALL HOODED,BOOTED,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A45 COVERALL HOODED,BOOTED,M

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41514
  • Mfr. Model # 41514
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 10.15 lbs

Technical Specs

  • Item Hooded/Booted Disposable Coveralls
  • Material Microporous Film Laminate
  • Size M
  • Seam Style Serged
  • Standards NFPA 99
  • Colour White
  • Closure Type Zipper
  • Cuff Style Elastic
  • Color Family Whites
  • Ankle Style With Attached Boots
  • Fits Waist Size 48"
  • Fabric Weight 1.9 oz.
  • Inseam 40"
  • Fits Chest Size 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list