Skip Content
A45 COVERALL HOODED,BOOTED,5X-6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A45 COVERALL HOODED,BOOTED,5X-6X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41520
  • Mfr. Model # 41520
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 15.09 lbs

Technical Specs

  • Item Hooded/Booted Disposable Coveralls
  • Colour White
  • Size 5XL/6XL
  • Material Microporous Film Laminate
  • Seam Style Serged
  • Closure Type Zipper
  • Standards NFPA 99
  • Color Family Whites
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Fabric Weight 1.9 oz.
  • Inseam 42"
  • Fits Chest Size 67-1/2"
  • Fits Waist Size 60-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list