A45 COVERALL HOODED,4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A45 COVERALL HOODED,4X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41509
  • Mfr. Model # 41509
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 13.48 lbs

Technical Specs

  • Colour White
  • Item Hooded Disposable Coveralls
  • Material Microporous Film Laminate
  • Seam Style Serged
  • Closure Type Zipper
  • Standards NFPA 99
  • Colour Family Whites
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Fits Chest Size 65-1/2"
  • Fits Waist Size 60-1/2"
  • Inseam 34-1/2"
  • Fabric Weight 1.9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list