Skip Content
A45 COVERALL ELASTIC WRIST-ANKLE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A45 COVERALL ELASTIC WRIST-ANKLE,S

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41491
  • Mfr. Model # 41491
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 8.43 lbs

Technical Specs

  • Colour White
  • Seam Style Serged
  • Item Disposable Coveralls
  • Size S
  • Material Microporous Film Laminate
  • Closure Type Zipper
  • Color Family Whites
  • Standards NFPA 99
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Inseam 28-1/2"
  • Fabric Weight 1.9 oz.
  • Fits Chest Size 49-1/2"
  • Fits Waist Size 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list