Skip Content
A45 COVERALL ELASTIC WRIST-ANKLE,2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A45 COVERALL ELASTIC WRIST-ANKLE,2X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41495
  • Mfr. Model # 41495
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.41 lbs

Technical Specs

  • Material Microporous Film Laminate
  • Colour White
  • Size 2XL
  • Item Disposable Coveralls
  • Seam Style Serged
  • Standards NFPA 99
  • Closure Type Zipper
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fabric Weight 1.9 oz.
  • Fits Chest Size 60"
  • Inseam 32"
  • Fits Waist Size 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list