Skip Content
A40 BREATHABLE BACK W/THUMB LOOP,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A40 BREATHABLE BACK W/THUMB LOOP,XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB42527
  • Mfr. Model # 42527
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Front: Microporous Film Laminate, Back: SMS
  • Size X-Large
  • Seam Style Serged
  • Standards NFPA 99, ANSI/ISEA 101-1996
  • Closure Type Zipper
  • Inseam 38-1/2"
  • Fits Chest Size 26-1/2"
  • Fabric Weight 1.9 oz.
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list