A40 BREATHABLE BACK W/THUMB LOOP,4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A40 BREATHABLE BACK W/THUMB LOOP,4X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB42530
  • Mfr. Model # 42530
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Front: Microporous Film Laminate, Back: SMS
  • Seam Style Serged
  • Standards NFPA 99, ANSI/ISEA 101-1996
  • Closure Type Zipper
  • Inseam 41-1/2"
  • Fabric Weight 1.9 oz.
  • Cuff Style Elastic
  • Fits Chest Size 31"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list