A40 BREATHABLE BACK W/THUMB LOOP,3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A40 BREATHABLE BACK W/THUMB LOOP,3X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB42529
  • Mfr. Model # 42529
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Item Disposable Coverall
  • Seam Style Serged
  • Standards NFPA 99, ANSI/ISEA 101-1996
  • Material Front: Microporous Film Laminate, Back: SMS
  • Colour White
  • Closure Type Zipper
  • Fabric Weight 1.9 oz.
  • Inseam 40-1/2"
  • Fits Chest Size 29-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list