Skip Content
A40 BREATHABLE BACK HOODED XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A40 BREATHABLE BACK HOODED XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB37163
  • Mfr. Model # 37163
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.37 lbs

Technical Specs

  • Material Microporous Film Laminate, SMS
  • Colour White Front/Blue Back
  • Size X-Large
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Standards NFPA 99, ANSI/ISEA 101-1996
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Closure Type Zipper Front
  • Inseam 41"
  • Fits Chest Size 59-1/2"
  • Fabric Weight 1.9 oz.
  • Fits Waist Size 54"
  • Color Family White/Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list