Skip Content
A35 COVERALL SHELL 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A35 COVERALL SHELL 4X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38922
  • Mfr. Model # 38922
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Microporous Film Laminate
  • Seam Style Serged
  • Size 4X-Large
  • Standards ANSI/ISEA 101-1996
  • Cuff Style Non-Elastic
  • Ankle Style Open
  • Closure Type Zipper Front

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List