A35 COVERALL HOOD M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A35 COVERALL HOOD M

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38937
  • Mfr. Model # 38937
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 10.6 lbs

Technical Specs

  • Item Coverall,A35,M,ElasticWristAnkles, PK25
  • Material Microporous Film Laminate
  • Colour White
  • Seam Style Serged
  • Closure Type Zipper Front
  • Standards ANSI/ISEA 101-1996
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list