A35 COVERALL HOOD 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A35 COVERALL HOOD 4X

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38943
  • Mfr. Model # 38943
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • Item Coverall,A35,4X,ElasticWristAnkles, PK25
  • Material Microporous Film Laminate
  • Standards ANSI/ISEA 101-1996
  • Seam Style Serged
  • Closure Type Zipper Front
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list