Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 7/8-9X4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3440-020
  • Mfr. Model # 00154-3440-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.22 lbs
Suggested Replacement Product
A325 T/C BLT-BTN-ASSMBLD PL 7/8-9X4

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Item Tension Control Bolt
  • Material Steel
  • Package Quantity 45
  • Tensile Strength (PSI) 120000
  • Type Structural, Button Head
  • Grade A325
  • Thread Size 7/8-9
  • Thread Length 1-1/2"
  • Overall Length 4"
  • Rockwell Hardness HRC 34 max.
  • Thread Type UNC
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM F1852 Type 1
  • Head Dia. 1-7/8"
  • Head Height 35/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List