Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 7/8-9X2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 7/8-9X2-1

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3426-000
  • Mfr. Model # 00154-3426-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.85 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN- 7/8-9X2 1/2 BULK

Price: NA

Technical Specs

  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Finish Plain
  • Item Tension Control Bolt
  • Material Steel
  • Package Quantity 180
  • Tensile Strength (PSI) 120000
  • Grade A325
  • Thread Size 7/8-9
  • Type Structural, Button Head
  • Overall Length 2-1/2"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Direction Right Hand
  • Head Dia. 1-7/8"
  • Rockwell Hardness HRC 25 to 34
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list