Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 5/8-11X2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 5/8-11X2-

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3026-020
  • Mfr. Model # 00154-3026-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.19 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN- 5/8-11X2 1/2

Your Price: NA

Technical Specs

  • Item Tension Control Bolt
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Tensile Strength (PSI) 120000
  • Thread Length 1-1/4"
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-5/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list