Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 5/8-11X2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 5/8-11X2-

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3025-020
  • Mfr. Model # 00154-3025-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.78 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN- 5/8-11X2 1/4

Price: NA

Technical Specs

  • Finish Plain
  • Item Tension Control Bolt
  • Material Steel
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Tensile Strength (PSI) 120000
  • Package Quantity 130
  • Thread Size 5/8-11
  • Type Structural, Button Head
  • Grade A325
  • Thread Type UNC
  • Overall Length 2-1/4"
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Length 1-1/4"
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Dia. 1-5/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list