Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 3/4-10X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 3/4-10X4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3240-020
  • Mfr. Model # 00154-3240-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.2 lbs
Suggested Replacement Product
A325 T/C BLT-BTN-ASSM PL 3/4-10X4

Price: NA

Technical Specs

  • Item Tension Control Bolt
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Finish Plain
  • Material Steel
  • Package Quantity 65
  • Tensile Strength (PSI) 120000
  • Grade A325
  • Type Structural, Button Head
  • Thread Size 3/4-10
  • Thread Length 1-3/8"
  • Overall Length 4"
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Direction Right Hand
  • Head Dia. 1-9/16"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list