Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 3/4-10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 3/4-10X2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-3224-000
  • Mfr. Model # 00154-3224-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.26 lbs
Suggested Replacement Product
A325 T/C BLT-BTN-ASSM PL 3/4-10X2

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Item Tension Control Bolt
  • Material Steel
  • Tensile Strength (PSI) 120000
  • Package Quantity 280
  • Type Structural, Button Head
  • Thread Size 3/4-10
  • Thread Length 1-3/8"
  • Grade A325
  • Thread Type UNC
  • Overall Length 2"
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Direction Right Hand
  • Rockwell Hardness HRC 25 to 34
  • Head Dia. 1-9/16"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list