Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 1-8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 1-8X4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-4040-020
  • Mfr. Model # 00154-4040-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.17 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN-ASSMBLD PL 1-8X4

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Item Tension Control Bolt
  • Tensile Strength (PSI) 120000
  • Package Quantity 30
  • Material Steel
  • Thread Size 1-8
  • Type Structural, Button Head
  • Overall Length 4"
  • Grade A325
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Direction Right Hand
  • Rockwell Hardness HRC 34 max.
  • Head Height 39/64"
  • Head Dia. 2-5/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List