Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 1-8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 1-8X3

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-4030-000
  • Mfr. Model # 00154-4030-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.96 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN-ASSMBLD PL 1-8X3

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Item Tension Control Bolt
  • Material Steel
  • Package Quantity 120
  • Tensile Strength (PSI) 120000
  • Grade A325
  • Type Structural, Button Head
  • Thread Size 1-8
  • Overall Length 3"
  • Thread Length 1-3/4"
  • Meets/Exceeds ASTM F1852 Type 1
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Thread Type UNC
  • Head Dia. 2-5/32"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list