Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 1-8X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 1-8X3-3/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-4033-020
  • Mfr. Model # 00154-4033-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.51 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN-ASSMBLD 1-8X3 3/4

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Item Tension Control Bolt
  • Package Quantity 30
  • Material Steel
  • Tensile Strength (PSI) 120000
  • Type Structural, Button Head
  • Thread Size 1-8
  • Grade A325
  • Overall Length 3-3/4"
  • Thread Type UNC
  • Thread Length 1-3/4"
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM F1852 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 2-5/32"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list