Skip Content
Discontinued with Replacement
A325 T/C BOLT-BTN-ASSMBLD 1-8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A325 T/C BOLT-BTN-ASSMBLD 1-8X2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00154-4024-000
  • Mfr. Model # 00154-4024-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.54 lbs
Suggested Replacement Product
A325 T/C BOLT-BTN-ASSMBLD PL 1-8X2

Price: NA

Technical Specs

  • Finish Plain
  • Includes Grade DH, Heavy Hex Nut and F436 Washer
  • Package Quantity 140
  • Material Steel
  • Item Tension Control Bolt
  • Tensile Strength (PSI) 120000
  • Grade A325
  • Thread Size 1-8
  • Type Structural, Button Head
  • Overall Length 2"
  • Thread Type UNC
  • Thread Length 1-3/4"
  • Meets/Exceeds ASTM F1852 Type 1
  • Thread Direction Right Hand
  • Rockwell Hardness HRC 25 to 34
  • Head Height 39/64"
  • Head Dia. 2-5/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List