Skip Content
A2W-7.5L-200 7.5MM ROPE, 200FT, 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A2W-7.5L-200 7.5MM ROPE, 200FT, 1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTA2W7.5L200
  • Mfr. Model # A2W7.5L200
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Length 200 ft.
  • Standards NFPA
  • Tensile Strength 5,485 lbs.
  • Colour Green
  • Rope Material Nylon/Polyester
  • Rope Dia. 19/64"
  • Rope Construction 32 Strand Braid Kernmantle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list