A/V SWITCH,HDMI 4X1 CERT,W/EQUALIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A/V SWITCH,HDMI 4X1 CERT,W/EQUALIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C144
  • Mfr. Model # 14C144
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Video Switch
  • Features Supports 1080P
  • Cable Type HDMI
  • Colour Black
  • Package Quantity 1
  • Connection HDMI
  • Ports 4
  • Installation Method Plug and Play

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list