A/V MINI SWITCH, HDMI 5X1, W/REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

A/V MINI SWITCH, HDMI 5X1, W/REMOTE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C185
  • Mfr. Model # 14C185
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Supports 3D HDMI Capabilities
  • Item Video Switch
  • Package Quantity 1
  • Colour Black
  • Cable Type HDMI Cable
  • Installation Method Plug and Play
  • Connection HDMI
  • Ports 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list