Skip Content
A/V Cart,750 lbs,58-5/8"x26-3/8"x33-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V Cart,750 lbs,58-5/8"x26-3/8"x33-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4548
  • Mfr. Model # 4548
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1917
  • Shipping Weight 115.5 lbs

Product Details

Durable structural foam construction. Molded-in compartments for small parts or tools. Full extension, ball bearing drawer slides. Includes a 3-outlet power strip with cord wrap (UL/CSA listed). Single key lock secures all drawers and allows one drawer to open at a time. 5 inch non-marking caster.

Technical Specs

  • Material Structural Foam
  • Load Capacity 750 lbs.
  • Item Cart with 4 Drawer and Cabinet, Large
  • Caster Dia. 5"
  • Overall Length 58-5/8"
  • Overall Width 26-3/8"
  • Includes 2 swivel with total lock brakes.
  • Colour Black
  • Caster Type (2) Rigid, (2) Swivel
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list