Skip Content
A/V Cart,300 lbs.,36-1/2"x20"x48-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V Cart,300 lbs.,36-1/2"x20"x48-1/8"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T35
  • Mfr. Model # 9T35
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 57.45 lbs

Product Details

E-Media audio visual cart. Adjustable strap to secure audio-visual equipment. Sturdy commercial-grade aluminum uprights. Locking cabinet. UL rated 3-outlet power strip with 15 ft. cord includes handy cord wrap. Non-marking and locking swivel casters.

Technical Specs

  • Caster Dia. 4"
  • Item Audio Visual Cart
  • Load Capacity 300 lbs.
  • Number of Shelves 4
  • Overall Length 36-1/4"
  • Overall Width 20"
  • Caster Type (2) Rigid, (2) Swivel
  • Colour Black
  • Includes Power Strip with 10 ft. Cord, Adjustable Strap
  • Finish Smooth
  • Standards Power Strip is UL and CSA Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list