Skip Content
A/V Cart,300 lbs.,36-1/2"x20"x48-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A/V Cart,300 lbs.,36-1/2"x20"x48-1/8"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T34
  • Mfr. Model # 9T34
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 47.45 lbs

Product Details

Utility, audio visual cart, 3 shelves,cabinet,300 pound capacity,4 inch caster size, 48-1/8 inch height, 36-1/2 inch length, 20 inch width.

Technical Specs

  • Item Audio Visual Cart
  • Caster Dia. 4"
  • Number of Shelves 3
  • Load Capacity 300 lbs.
  • Overall Length 36-1/4"
  • Overall Width 20"
  • Colour Black
  • Includes Power Strip with 10 ft. Cord, Adjustable Strap
  • Finish Smooth
  • Standards Power Strip is UL and CSA Listed
  • Caster Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list