Skip Content
A/V CABLE,RCA COAXIAL M/M,CL2 RATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE,RCA COAXIAL M/M,CL2 RATED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X050
  • Mfr. Model # 14X050
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Audio & Video Equipment
  • Length 3
  • Connector Type 1x RCA Male to 1x RCA Male
  • Cable Type Audio-Video Patch Cable
  • Item Audio/Video Cable
  • Shielding Yes
  • Standards CL2
  • Jacket Material PVC
  • Conductor Material Copper
  • Impedance 75 Ohms
  • Number of Cables 1
  • Conductor Size 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list