A/V CABLE, RCA COAXIAL M/M,3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/V CABLE, RCA COAXIAL M/M,3FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X054
  • Mfr. Model # 14X054
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Connector Type 1x RCA Male to 1x RCA Male
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Audio & Video Equipment
  • Colour Black
  • Item Audio/Video Cable
  • Length 3
  • Shielding Yes
  • Jacket Material PVC
  • Cable Type Audio-Video Patch Cable
  • Conductor Material Copper
  • Number of Cables 1
  • Impedance 75 Ohms
  • Conductor Size 20 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list