Skip Content
A/V CABLE, RCA COAXIAL M/M,10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, RCA COAXIAL M/M,10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X059
  • Mfr. Model # 14X059
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Audio & Video Equipment
  • Item Audio/Video Cable
  • Length 10
  • Cable Type Audio-Video Patch Cable
  • Connector Type 1x RCA Male to 1x RCA Male
  • Shielding Yes
  • Jacket Material PVC
  • Conductor Material Copper
  • Impedance 75 Ohms
  • Conductor Size 20 AWG
  • Number of Cables 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list