Skip Content
A/V CABLE,RCA COAX M/M,CL2 RATED,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE,RCA COAX M/M,CL2 RATED,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X058
  • Mfr. Model # 14X058
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Features Gold-plated Connectors, Heavy-duty
  • Colour Black
  • For Use With Audio & Video Equipment
  • Connector Type 1x RCA Male to 1x RCA Male
  • Item Audio/Video Cable
  • Length 100
  • Shielding Yes
  • Standards CL2
  • Cable Type Audio-Video Patch Cable
  • Jacket Material PVC
  • Conductor Material Copper
  • Conductor Size 18 AWG
  • Number of Cables 1
  • Impedance 75 Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list