Skip Content
A/V CABLE, OPTICAL TOSLINK, 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, OPTICAL TOSLINK, 50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X069
  • Mfr. Model # 14X069
  • UNSPSC # 26121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connector Type Optical, Toslink
  • Length 50 ft.
  • Jacket Material PVC
  • Item AV Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list